Hyundai Santa Fe 16-10 Sonata 14-11 T-Stat Housing, 86025

  • Mfr # 86025

  • Zoro # G3551238


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Type
Thermostat Housing
Includes
Gasket Or Seal Included
Bolt Hole Center To Bolt Hole Center
3.55 IN
Flange Thickness
0.400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86025
Zoro #
G3551238
UPC #
96361860254
Country of Origin
Unknown

Dimensions

Flange Thickness
0.400 in
Inlet Port Diameter
1.551 in

Details

Material
Plastic
Type
Thermostat Housing
Includes
Gasket Or Seal Included
Bolt Hole Center To Bolt Hole Center
3.55 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.