Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyundai Santa Fe 17-13

  • Mfr # 39505

  • Zoro # G800560633


product price: $16.69
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Outlet Type
O-Ring
Suc Out Size
0.65 in
Suction Outlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39505
Zoro #
G800560633
UPC #
96361031982
Country of Origin
Unknown

Dimensions

Suc Out Size
0.65 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.36 in
Liquid Outlet Fitting Thread Diameter
No. 10
Suction Inlet Fitting Thread Diameter
No. 10
Suc Size
0.650 in
Lqd Out Size
0.650 in

Details

Type
Block Type
Material
Aluminum
Suction Outlet Type
O-Ring
Suction Outlet Fitting Gender
Female
Tonnage
1.5
Liquid Outlet Type
O-Ring
Super Heat
3.1
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female
Liquid Inlet Type
O-Ring
Liquid Inlet Thread Type
Not Threaded
Refrigerant Type
R134a
Suction Inlet Thread Type
Not Threaded
Suction Outlet Style
O-Ring
Suction Inlet Type
O-Ring
Liquid Inlet Style
O-Ring
Mounting Hole Quantity
2
Suction Inlet Style
O-Ring
Liquid Outlet Fitting Gender
Female
Liquid Outlet Style
O-Ring
Liquid Inlet Fitting Gender
Female

Description

Hyundai Santa Fe 17-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.