Zoro Homepage

Hyundai Santa Fe-Kia Sorento 14

  • Mfr # 198377

  • Zoro # G400559877


original price: $417.99
10% off
new price: $375.99
/ea
Free Shipping & Returns

Key Features

Type
Halla
Compressor Type
VS18E
Includes
Clutch Included
Terminal Type
Pin
O-Ring B Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198377
Zoro #
G400559877
UPC #
96361624047
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.69 in

Details

Type
Halla
Compressor Type
VS18E
Includes
Clutch Included
Terminal Type
Pin
O-Ring B Quantity
1
Pulley Belt Type
Serpentine
Mounting Type
Tangent Mount
Coil Voltage
12 2H
Refrigerant Type
R134a
O-Ring A Quantity
1
Oil Filled
Included
Distance From Clutch To Mounting Flange
2.83 IN
Electronic Control Valve
Yes
Compatible Refrigerant Oil Type
PAG 46
ECV Harness Connector
Compressor SE30F, Vehicle SE22M
Suction Port Type
O-Ring
Discharge Port Type
O-Ring
Coil Clock Position
1 Wire Lead

Description

Hyundai Santa Fe-Kia Sorento 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.