Zoro Homepage

Hyundai Sonata 07-06 Expansion Valve, 39264

  • Mfr # 39264

  • Zoro # G8510541


original price: $41.55
6% off
new price: $38.95
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Inlet Thread Type
Not Threaded
Super Heat
-0.5
Liquid Inlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39264
Zoro #
G8510541
UPC #
96361392649
Country of Origin
Unknown

Dimensions

Suction Outlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6
Liquidlet Size
0.35 in
Suction Inlet Fitting Thread Diameter
No. 10
Suc Out Size
0.650 in
Lqd Out Size
0.650 in
Suc Size
0.650 in

Details

Type
Block Type
Material
Aluminum
Suction Inlet Thread Type
Not Threaded
Super Heat
-0.5
Liquid Inlet Fitting Gender
Female
Refrigerant Type
R134a
Suction Outlet Style
FIO
O-Ring A Quantity
1
Suction Outlet Type
Insert O-Ring
Liquid Inlet Style
FIO
Suction Inlet Style
FIO
Liquid Outlet Thread Type
Not Threaded
O-Ring B Quantity
3
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
Liquid Inlet Type
Insert O-Ring
Suction Inlet Fitting Gender
Female
Tonnage
1
Suction Outlet Thread Type
Not Threaded
Suction Inlet Type
Insert O-Ring
Mounting Hole Quantity
2
Liquid Outlet Fitting Gender
Female
Liquid Outlet Style
FIO
Liquid Outlet Type
Insert O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.