Zoro Homepage

Hyundai Sonata 07-06 Hose Assembly, 56258

  • Mfr # 56258

  • Zoro # G9350121


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum / Rubber
Type
Suction & Liquid Line
Includes
Fittings Included
End 1 Type
P-Nut Fitting
Bracket
w/ Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56258
Zoro #
G9350121
UPC #
96361562585
Country of Origin
Unknown

Dimensions

Suction End Size
No. 8

Details

Material
Aluminum / Rubber
Type
Suction & Liquid Line
Includes
Fittings Included
End 1 Type
P-Nut Fitting
Bracket
w/ Bracket
Liquid Line Style
P-Nut Fitting
Suction End Type
P-Nut Fitting
End 2 Type
P-Nut Fitting
O-Ring B Quantity
1
Switch Service Port
w/o Switch Port
System Pressure
High Pressure / Low Pressure
O-Ring A Quantity
2
O-Ring C Quantity
1
Refrigerant Type
R134a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.