Zoro Homepage

Hyundai Sonata 09-06

  • Mfr # 75655

  • Zoro # G200624799


original price: $134.99
8% off
new price: $122.99
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Height
24.25 in
Width
32 in
Material
Plastic / Metal
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75655
Zoro #
G200624799
UPC #
096361756557
Country of Origin
Unknown

Dimensions

Height
24.25 in
Width
32 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Shroud Material
Plastic
Fan 1 Blade Quantity
7
Mount Location
Radiator Fan
Terminal Quantity
2
Connector Shape
Rectangular
Connector Quantity
1
Fan Quantity
1
Connector Gender
Female
Hub Bolt Hole Quantity
OE Mount
Shroud Included
Included
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Blade Type
Rigid
Connector Type
2 wire lead w/ Connector
Terminal Gender
Male
Mount Type
OE mount
Motor Type A
Radiator Fan Assembly
Electrical Or Mechanical
Electrical

Description

Hyundai Sonata 09-06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.