
HYUNDAI SONATA 10-08
Mfr # 56244
Zoro # G502152174
original price: $157.99
10% off
new price: $141.99
/ea
Free Shipping & Returns
Key Features
Refrigerant
R134a
Type
Suction & Liquid Line
Includes
Fittings Included
Material
Aluminum / Rubber
End 2 Type
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56244
Zoro #
G502152174
UPC #
96361562448
Country of Origin
Unknown
Dimensions
Suction End Size
No. 12
Details
Refrigerant
R134a
Type
Suction & Liquid Line
Includes
Fittings Included
Material
Aluminum / Rubber
End 2 Type
P-Nut Fitting
Liquid Line Style
P-Nut Fitting
Switch Service Port
w/ Switch Port
Suction End Type
P-Nut Fitting
Service Port Trd
M9 X 1.0
Bracket
w/ Bracket
Service Port Qty
1
O-Ring B Quantity
1
End 1 Type
P-Nut Fitting
System Pressure
High Pressure / Low Pressure
Svc Port High Side
High Side
O-Ring A Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.