Zoro Homepage

Hyundai Sonata 13-11 Kia Optima 13-12

  • Mfr # 76257

  • Zoro # G800624984


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Width
25 in
Type
Motor Assembly
Features
Meets or exceeds OE design and performance, Magnetic size and properties compare or exceed OEM, Windings meet or exceed OEM specifications, Motor RPM equivalent to or exceeds OEM motor
Includes
Shroud Included
Material
Plastic / Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76257
Zoro #
G800624984
UPC #
96361762572
Country of Origin
Unknown

Dimensions

Width
25 in
Height In
20.25 in

Details

Type
Motor Assembly
Features
Meets or exceeds OE design and performance, Magnetic size and properties compare or exceed OEM, Windings meet or exceed OEM specifications, Motor RPM equivalent to or exceeds OEM motor
Includes
Shroud Included
Material
Plastic / Metal
Voltage
12
Terminal Quantity
3
Connector Gender
Female
Fan Quantity
1
Mount Location
Radiator Fan
Connector Qty
1
Style
Radiator Fan
Mount Type
OE mount
Motor Type A
Radiator Fan Assembly
Connector Shape
Rectangular
Electrical Or Mechanical
Electrical
Housing Finish
Black
Hub Bolt Hole Quantity
OE Mount
Blade Material
Plastic
Fan 1 Blade Quantity
7
Shroud Material
Plastic
Connector Type
2 wire lead w/ Connector
Terminal Gender
Male
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Blade Type
Rigid

Description

Hyundai Sonata 13-11 Kia Optima 13-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.