Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyundai Sonata 15-11 Expansion Valve, 39476

  • Mfr # 39476

  • Zoro # G8503550


original price: $17.79
6% off
new price: $16.59
/ea

Key Features

Type
Block Type
Material
Aluminum
Liquidlet Size
0.35 in
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Type
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39476
Zoro #
G8503550
UPC #
96361394766
Country of Origin
Unknown

Dimensions

Liquidlet Size
0.35 in
Suc Size
0.650 in
Liquid Outlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Out Size
0.65 in
Suction Inlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.650 in
Suction Outlet Fitting Thread Diameter
No. 10

Details

Type
Block Type
Material
Aluminum
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Type
O-Ring
Suction Outlet Fitting Gender
Female
O-Ring A Quantity
1
Liquid Outlet Type
O-Ring
Tonnage
1.5
Liquid Outlet Thread Type
Not Threaded
Super Heat
9
Suction Inlet Type
O-Ring
Suction Outlet Style
Female Insert O-Ring
Liquid Outlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female
Liquid Outlet Style
Female Insert O-Ring
O-Ring B Quantity
3
Refrigerant Type
R134a
Suction Outlet Thread Type
Not Threaded
Suction Inlet Style
Female Insert O-Ring
Liquid Inlet Style
Female Insert O-Ring
Mounting Hole Quantity
2
Suction Outlet Type
O-Ring
Liquid Inlet Fitting Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.