Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyundai Sonata 91-89 Water Outlet, 85265

  • Mfr # 85265

  • Zoro # G8964458


original price: $18.49
9% off
new price: $16.65
/ea

Key Features

Material
Aluminum
Bolt Hole Center To Bolt Hole Center
2.49 IN
Maximum Height
1.783 IN
Gasket / Seals
Included
Inlet Dia.
1.168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85265
Zoro #
G8964458
UPC #
96361852655
Country of Origin
Unknown

Dimensions

Maximum Height
1.783 IN
Inlet Dia.
1.168 in
Mnt Flange Width
0.408 in

Details

Material
Aluminum
Bolt Hole Center To Bolt Hole Center
2.49 IN
Gasket / Seals
Included
Type
Outlet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.