Zoro Homepage

HYUNDAI TUCSON 09-05

  • Mfr # 75988

  • Zoro # G802159293


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Height
22.5 in
Type
Motor Assembly
Width
32.25 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75988
Zoro #
G802159293
UPC #
96361759886
Country of Origin
Unknown

Dimensions

Height
22.5 in
Width
32.25 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Electrical Or Mechanical
Electrical
Mount Location
Radiator Fan
Connector Shape
Square
Connector Quantity
2
Fan Quantity
1
Shroud Material
Plastic
Terminal Quantity
3
Connector Type
2 wire lead w/ Connector
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan 1 Blade Quantity
7
Shroud Included
Included
Terminal Gender
Male
Hub Bolt Hole Quantity
OE Mount
Blade Type
Rigid
Mount Type
OE mount
Connector Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.