HYUNDAI TUCSON 09-05/KIA SPORTAGE 10-05

  • Mfr # 39190

  • Zoro # G302148056


product price:  $33.85
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Inlet Fitting Gender
Female
O-Ring B Quantity
3
Liquid Outlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39190
Zoro #
G302148056
UPC #
96361391901
Country of Origin
Unknown

Dimensions

Liquidlet Size
0.35 in
Liquid Outlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.650 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Out Size
0.65 in
Suction Outlet Fitting Thread Diameter
No. 10
Suc Size
0.650 in
Suction Inlet Fitting Thread Diameter
No. 10

Details

Material
Aluminum
Type
Block Type
Liquid Inlet Fitting Gender
Female
O-Ring B Quantity
3
Liquid Outlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Style
FIO
Suction Inlet Fitting Gender
Female
O-Ring A Quantity
1
Refrigerant Type
R134a
Liquid Outlet Style
FIO
Suction Outlet Fitting Gender
Female
Tonnage
1
Liquid Inlet Type
Insert O-Ring
Suction Inlet Style
FIO
Suction Outlet Type
Insert O-Ring
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Type
Insert O-Ring
Suction Outlet Style
FIO
Super Heat
7.5
Liquid Outlet Thread Type
Not Threaded
Mounting Hole Quantity
2
Liquid Inlet Thread Type
Not Threaded
Suction Inlet Type
Insert O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.