Hyundai Tucson 13-10/Kia Sportage 13-11

  • Mfr # 178305

  • Zoro # G200559442


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
HCC-DVE16
Type
Halla
Includes
Clutch Included
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178305
Zoro #
G200559442
UPC #
96361617513
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.7 in

Details

Compressor Type
HCC-DVE16
Type
Halla
Includes
Clutch Included
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
Suction Port Type
O-Ring
Terminal Type
Pin
Electronic Control Valve
Yes
Coil Voltage
12 2H
Mounting Type
Tangent Mount
O-Ring B Quantity
1
Pulley Belt Type
Serpentine
O-Ring A Quantity
1
ECV Harness Connector
Compressor SE30F, Vehicle SE22M
Discharge Port Type
O-Ring
Oil Filled
Included
Distance From Clutch To Mounting Flange
2.91 IN
Compatible Refrigerant Oil Type
PAG 46

Description

Hyundai Tucson 13-10/Kia Sportage 13-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.