HYUNDAI TUCSON 13-10/KIA SPORTAGE 13-11

  • Mfr # 39382

  • Zoro # G802148020


product price:  $43.79
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Outlet Type
O-Ring
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39382
Zoro #
G802148020
UPC #
96361393820
Country of Origin
Unknown

Dimensions

Suc Out Size
0.65 in
Liquid Outlet Fitting Thread Diameter
No. 10
Suction Outlet Fitting Thread Diameter
No. 10
Suction Inlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.36 in
Lqd Out Size
0.650 in
Liquid Inlet Fitting Thread Diameter
No. 5
Suc Size
0.650 in

Details

Type
Block Type
Material
Aluminum
Suction Outlet Type
O-Ring
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
Liquid Outlet Fitting Gender
Female
Suction Inlet Type
O-Ring
Suction Inlet Fitting Gender
Female
O-Ring B Quantity
3
Suction Outlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Type
O-Ring
Suction Outlet Style
FOR
Suction Inlet Style
FOR
O-Ring A Quantity
1
Refrigerant Type
R134a
Liquid Inlet Style
FOR
Super Heat
-2.6
Liquid Outlet Thread Type
Not Threaded
Mounting Hole Quantity
2
Liquid Outlet Style
FOR
Tonnage
2
Liquid Inlet Type
O-Ring
Suction Outlet Thread Type
Not Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.