Zoro Homepage

Hyundai Tucson 17-16, 168357

  • Mfr # 168357

  • Zoro # G700558075


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Type
DaWoo
Compressor Type
DVE16N
Features
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Refrigerant Type
R-134a or R1234yf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168357
Zoro #
G700558075
UPC #
96361032125
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.89 IN

Details

Type
DaWoo
Compressor Type
DVE16N
Features
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Refrigerant Type
R-134a or R1234yf
Oil Filled
Included
Distance From Clutch To Mounting Flange
2.625 IN
ECV Harness Connector
Compressor SE30F, Vehicle SE22M
Coil Clock Position
1 Wire Lead
Terminal Type
Pin
Clutch Included
Included
O-Ring A Quantity
1
Coil Voltage
12 2H
Pulley Belt Type
Serpentine
Pulley Groove Quantity
6
O-Ring B Quantity
1
Mounting Type
Tangent Mount

Description

Hyundai Tucson 17-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.