Zoro Homepage

Hyundai Veloster 13-12 New Compressor, 178323

  • Mfr # 178323

  • Zoro # G5275598


original price: $422.99
9% off
new price: $380.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
HCC-DV13
Type
Halla
O-Ring B Quantity
1
Clutch Maximum Diameter
4.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178323
Zoro #
G5275598
UPC #
96361622678
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.89 in

Details

Includes
Clutch Included
Compressor Type
HCC-DV13
Type
Halla
O-Ring B Quantity
1
Discharge Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Compatible Refrigerant Oil Type
PAG 46
O-Ring A Quantity
1
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Mounting Type
Tangent Mount
Coil Voltage
12 2H
Oil Filled
Included
Distance From Clutch To Mounting Flange
2.56 IN
Suction Port Type
O-Ring
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.