Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyundai:Block Type O-Ring Exp Valve, 39318

  • Mfr # 39318

  • Zoro # G8497530


product price: $28.95
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Outlet Style
FIO
Liquid Inlet Style
FIO
Liquid Outlet Type
Insert O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39318
Zoro #
G8497530
UPC #
96361393189
Country of Origin
Unknown

Dimensions

Liquidlet Size
0.36 in
Lqd Out Size
0.650 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Thread Diameter
No. 10
Suc Out Size
0.650 in
Suc Size
0.650 in
Liquid Outlet Fitting Thread Diameter
No. 10
Suction Inlet Fitting Thread Diameter
No. 10

Details

Type
Block Type
Material
Aluminum
Suction Outlet Style
FIO
Liquid Inlet Style
FIO
Liquid Outlet Type
Insert O-Ring
Suction Inlet Style
FIO
Tonnage
1.5
Suction Inlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Thread Type
Not Threaded
Mounting Hole Quantity
2
Liquid Outlet Style
FIO
O-Ring A Quantity
3
Super Heat
3.5
Liquid Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Suction Outlet Type
Insert O-Ring
Suction Inlet Type
Insert O-Ring
Suction Outlet Thread Type
Not Threaded
Liquid Inlet Thread Type
Not Threaded
Refrigerant Type
R134a
Liquid Outlet Fitting Gender
Female
Liquid Inlet Type
Insert O-Ring
O-Ring B Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.