Zoro Homepage

HYUN/KIA:NEW DENSO 10PA15C W/CLUTCH

  • Mfr # 98373

  • Zoro # G302034922


original price: $370.99
9% off
new price: $333.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
10PA15C
Type
Nippondenso
Discharge Port Type
Pad Mount
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98373
Zoro #
G302034922
UPC #
96361983731
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.625 in

Details

Includes
Clutch Included
Compressor Type
10PA15C
Type
Nippondenso
Discharge Port Type
Pad Mount
Coil Voltage
12 2H
O-Ring A Quantity
1
Oil Filled
Included
Coil Clock Position
1 Wire Lead
Suction Port Type
Pad Mount
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
Pulley Belt Type
Serpentine
Distance From Clutch To Mounting Flange
2.7 IN
Mounting Type
Tangent Mount
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.