Zoro Homepage

Hyun/Kia:New Denso 10Pa17C W/Clutch New Compressor, 98374

  • Mfr # 98374

  • Zoro # G5367368


original price: $303.99
6% off
new price: $283.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
10PA17C
Type
Nippondenso
Includes
Clutch Included
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98374
Zoro #
G5367368
UPC #
96361983748
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.875 in

Details

Compressor Type
10PA17C
Type
Nippondenso
Includes
Clutch Included
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
Compatible Refrigerant Oil Type
PAG 46
Distance From Clutch To Mounting Flange
2.8 IN
Terminal Type
Pin
Coil Voltage
12 2H
Pulley Belt Type
Serpentine
Oil Filled
Included
Refrigerant Type
R134a
Discharge Port Type
Pad Mount
Suction Port Type
Pad Mount
O-Ring A Quantity
1
Mounting Type
Tangent Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.