
Hyun/Kia:New Ford Hs18 W/Clutch New Compressor, 58197
Mfr # 58197
Zoro # G5339200
original price: $245.99
9% off
new price: $221.99
/ea
Free Shipping & Returns
Key Features
Type
Ford
Compressor Type
HS18
Includes
Clutch Included
Coil Clock Position
1 Wire Lead
Mounting Type
Tangent Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58197
Zoro #
G5339200
UPC #
96361581975
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
5.000 in
Details
Type
Ford
Compressor Type
HS18
Includes
Clutch Included
Coil Clock Position
1 Wire Lead
Mounting Type
Tangent Mount
O-Ring B Quantity
1
Suction Port Type
O-Ring
Distance From Clutch To Mounting Flange
2.8 IN
Coil Voltage
12 2H
Refrigerant Type
R134a
O-Ring A Quantity
1
Oil Filled
Included
Pulley Belt Type
Serpentine
Compatible Refrigerant Oil Type
PAG 46
Discharge Port Type
O-Ring
Terminal Type
Pin
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.