Zoro Homepage

Hyun:New Denso Vs16N W/Clutch

  • Mfr # 158307

  • Zoro # G400558702


original price: $505.99
6% off
new price: $472.99
/ea
Free Shipping & Returns

Key Features

Type
Halla
Compressor Type
VS16N
Includes
Clutch Included
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158307
Zoro #
G400558702
UPC #
96361616653
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.875 in

Details

Type
Halla
Compressor Type
VS16N
Includes
Clutch Included
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 46
Distance From Clutch To Mounting Flange
2.7 IN
O-Ring B Quantity
1
Refrigerant Type
R134a
Switch Included
Control Valve
Coil Clock Position
1 Wire Lead
Discharge Port Type
O-Ring
Terminal Type
Pin
Pulley Belt Type
Serpentine
O-Ring A Quantity
1
Mounting Type
Tangent Mount
Suction Port Type
O-Ring
Oil Filled
Included

Description

Hyun:New Denso Vs16N W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.