Zoro Homepage

Hyun:New Denso Vs18M W/Clutch New Compressor, 68313

  • Mfr # 68313

  • Zoro # G5337076


original price: $452.99
9% off
new price: $407.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
VS18M
Type
Halla
Includes
Clutch Included
Distance From Clutch To Mounting Flange
2.8 IN
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68313
Zoro #
G5337076
UPC #
96361683136
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.69 in

Details

Compressor Type
VS18M
Type
Halla
Includes
Clutch Included
Distance From Clutch To Mounting Flange
2.8 IN
Coil Clock Position
1 Wire Lead
Compatible Refrigerant Oil Type
PAG 46
Oil Filled
Included
O-Ring B Quantity
1
Coil Voltage
12 2H
Switch Included
Control Valve
Suction Port Type
O-Ring
Mounting Type
Tangent Mount
Terminal Type
Pin
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Discharge Port Type
O-Ring
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.