
Hyun:New Ford Hs15 W/Clutch New Compressor, 58199
Mfr # 58199
Zoro # G5336839
original price: $247.99
6% off
new price: $230.99
/ea
Free Shipping & Returns
Key Features
Type
Ford
Includes
Clutch Included
Compressor Type
HS15
Distance From Clutch To Mounting Flange
2.8 IN
Oil Filled
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58199
Zoro #
G5336839
UPC #
96361581999
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.750 in
Details
Type
Ford
Includes
Clutch Included
Compressor Type
HS15
Distance From Clutch To Mounting Flange
2.8 IN
Oil Filled
Included
Suction Port Type
O-Ring
Refrigerant Type
R134a
Coil Voltage
12 2H
O-Ring A Quantity
1
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
Mounting Type
Tangent Mount
Discharge Port Type
O-Ring
Pulley Belt Type
Serpentine
Terminal Type
Pin
Compatible Refrigerant Oil Type
PAG 46
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.