Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Idler Pulley, 45081

  • Mfr # 45081

  • Zoro # G1977723


product price: $38.09
/ea

Key Features

Type
Pulley
Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
1.4 in
Belt Type
Serpentine
Width
35 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45081
Zoro #
G1977723
UPC #
96361076617
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
1.4 in
Width
35 MM
Inside Diameter
.417 IN
Bore Dia.
.417 in
Belt Width
1.31 in

Details

Type
Pulley
Material
Steel
Belt Type
Serpentine
Mount Hole Qty
1
Groove Quantity
Smooth
Pulley Type
Idler Pulley

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.