Zoro Homepage

Idler / Tensioner Pulley, 45088

  • Mfr # 45088

  • Zoro # G8910917


product price: $12.59
/ea

Key Features

Type
Pulley
Material
Plastic
Pulley Width - Belt Tensioners and Tension Pulleys
.75 in
Belt Type
Serpentine
Width
19 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45088
Zoro #
G8910917
UPC #
96361087415
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
.75 in
Width
19 MM
Inside Diameter
0.67 IN
Belt Width
0.69 in
Bore Dia.
.67 in

Details

Type
Pulley
Material
Plastic
Belt Type
Serpentine
Groove Quantity
Smooth
Pulley Type
Idler Pulley
Mount Hole Qty
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.