Zoro Homepage

Idler /Tensioner Pulley, 45089

  • Mfr # 45089

  • Zoro # G8910278


product price: $27.09
/ea

Key Features

Type
Pulley
Material
Steel
Belt Type
V-Belt
Pulley Width - Belt Tensioners and Tension Pulleys
0.87 in
Width
22.2 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45089
Zoro #
G8910278
UPC #
96361094116
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
0.87 in
Width
22.2 MM
Inside Diameter
.66 IN
Belt Width
.63 in
Bore Dia.
.67 in

Details

Type
Pulley
Material
Steel
Belt Type
V-Belt
Mounting Hardware
Included
Mount Hole Qty
1
Pulley Type
Idler Pulley
Groove Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.