Infiniti Ex35 10-08-Fx35 10-09-Fx50 10-0 Rad-Cond Fan, 76162

  • Mfr # 76162

  • Zoro # G9585936


original price:  $250.99 , new price: $232.99 , 7 percent off
new price:  $232.99
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Height
16-1/2 in
Material
Plastic, Metal
Width
29.25 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76162
Zoro #
G9585936
UPC #
96361761629
Country of Origin
Unknown

Dimensions

Height
16-1/2 in
Width
29.25 in
Dia. B
28.75 in

Details

Type
Motor Assembly
Material
Plastic, Metal
Voltage
12
Color
Black
Connector Shape
Rectangular
Fan 1 Blade Quantity
11
Shroud Included
Included
Motor Type A
Radiator Fan Assembly
Connector Type
2 Terminal Connector
Terminal Quantity
3
Hub Bolt Hole Quantity
OE Mount
Fan 2 Blade Quantity
9
Shroud Material
Plastic
Electrical Or Mechanical
Electrical
Fan Quantity
2
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Quantity
1
Terminal Gender
Male
Blade Type
Rigid
Connector Gender
Female
Mount Type
OE mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.