Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infiniti Ex35 10-08-G37 08 New Compressor, 68674

  • Mfr # 68674

  • Zoro # G5340576


original price: $321.99
6% off
new price: $301.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
York Diesel Kiki-Zexel-Seltec
Compressor Type
DCS17E
Suction Port Type
O-Ring
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68674
Zoro #
G5340576
UPC #
96361686748
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.500 in

Details

Includes
Clutch Included
Type
York Diesel Kiki-Zexel-Seltec
Compressor Type
DCS17E
Suction Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Mounting Type
Tangent Mount
O-Ring A Quantity
1
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Discharge Port Type
O-Ring
Distance From Clutch To Mounting Flange
0.78 IN
Electronic Control Valve
Yes
Terminal Type
Pin
Coil Voltage
12 2H
Refrigerant Type
R134a
Pulley Belt Type
Serpentine
ECV Harness Connector
Compressor SE12F, Vehicle SE12M
Oil Filled
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.