Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INFINITI FX35 08-03; G35 07-03

  • Mfr # 68436

  • Zoro # G502035354


original price: $446.99
10% off
new price: $401.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
CWE618
Includes
Clutch Included
Type
Nihon/Calsonic
Terminal Type
Butt
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68436
Zoro #
G502035354
UPC #
96361684362
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.3 in

Details

Compressor Type
CWE618
Includes
Clutch Included
Type
Nihon/Calsonic
Terminal Type
Butt
Coil Voltage
12 2H
Suction Port Type
O-Ring
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
PAG 46
O-Ring B Quantity
1
Pulley Belt Type
Serpentine
Oil Filled
Included
Discharge Port Type
O-Ring
ECV Harness Connector
Compressor SE25F, Vehicle SE23M
Electronic Control Valve
Yes
Coil Clock Position
1 Wire Lead
Mounting Type
Tangent Mount
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
0.44 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.