This item is Discontinued.

Four Seasons Infiniti Fx45 08-03-Q45 01-97-Qx4 03-01 Fan Clutch, 36773 36773

This item is Discontinued.

Four Seasons

Infiniti Fx45 08-03-Q45 01-97-Qx4 03-01 Fan Clutch, 36773 (Discontinued)

Mfr # 36773
Zoro # G5623498
UPC # 96361367739
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36773
Zoro #
G5623498
UPC #
96361367739
Country of Origin
Unknown

Dimensions

Height
3.03 in
Diameter
6.65 in
Pilot Dia.
.82 in
Mount Dia.
3 in
Pilot Depth
0.5 in

Details

Material
Aluminum
Type
Thermal
Mounting Type
Flange
Clutch Type
A - 5" & 6" Import
Bolt Quantity
4
Distance From Clutch To Mounting Flange
2.35 IN
Mounting Hole Quantity
4
Rotation
STD
Electronic Clutch
Non Electronic
Fan Bolt Circle
5.98 in
Bolt Thread
M6 x 1.0 Hole
Bolt Hole Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.