Zoro Homepage

INFINITI FX45 08-03/M45 10-03/Q45 06-02/

  • Mfr # 85421

  • Zoro # G202159084


original price: $22.49
5% off
new price: $21.15
/ea

Key Features

Material
Thermoplastic
Bolt Hole Center To Bolt Hole Center
2.093 IN
Type
Inlet
Gasket / Seals
Not Included
Maximum Height
2.283 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85421
Zoro #
G202159084
UPC #
96361854215
Country of Origin
Unknown

Dimensions

Maximum Height
2.283 IN
Mnt Flange Width
0.425 in
Inlet Dia.
1.375 in

Details

Material
Thermoplastic
Bolt Hole Center To Bolt Hole Center
2.093 IN
Type
Inlet
Gasket / Seals
Not Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.