Infiniti G20 02-99 Rad-Cond Fan, 76083

  • Mfr # 76083

  • Zoro # G9585726


original price:  $282.99 , new price: $262.99 , 7 percent off
new price:  $262.99
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Type
Motor Assembly
Width
28 in
Material
Plastic / Metal
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76083
Zoro #
G9585726
UPC #
96361760837
Country of Origin
Unknown

Dimensions

Height
17.5 in
Width
28 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Fan Quantity
2
Shroud Included
Included
Connector Type
4 Lead Wires w/ Connector
Connector Quantity
1
Blade Type
Rigid
Mount Type
OE mount
Hub Bolt Hole Quantity
OE Mount
Electrical Or Mechanical
Electrical
Fan 2 Blade Quantity
7
Fan 1 Blade Quantity
7
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Terminal Gender
Male
Motor Type A
Radiator Fan Assembly
Shroud Material
Plastic
Terminal Quantity
4
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.