Infiniti G20 96-91/Niss Axxess 90-Maxima Blower Motor, 35438

  • Mfr # 35438

  • Zoro # G1687418


original price:  $51.99 , new price: $48.79 , 6 percent off
new price:  $48.79
/ea

Key Features

Voltage
12
Material
Metal
Motor Diameter
3.250 IN
Number of terminals
2
Shaft Length
1.69 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35438
Zoro #
G1687418
UPC #
96361354388
Country of Origin
Unknown

Dimensions

Motor Diameter
3.250 IN
Shaft Length
1.69 IN
Shaft Diameter
0.31 IN
Motor Length
4.125 IN

Details

Item
Blower Motors
Voltage
12
Material
Metal
Number of terminals
2
Flanged End
Yes
Cage Wheel Included
w/o Wheel
Shaft Shape
Round
Mount Type
OE Mount
Vented
Vented
Shaft Type
Round
Terminal Type
Lead Wire
Connector Quantity
1
Rotation
CCW
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.