Shop FOUR SEASONS

Infiniti I30 01-00-I35 04-02-M45 04-03-Q Expansion Valve, 39026

  • Mfr # 39026
  • Zoro # G8520807

product price: 
$
29.99
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Outlet Style
Caputred O-Ring
Suction Outlet Type
O-Ring
O-Ring D Quantity
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
39026
Zoro #
G8520807
UPC #
96361390263
Country of Origin
Unknown
Type
Block Type
Material
Aluminum
Suction Outlet Style
Caputred O-Ring
Suction Outlet Type
O-Ring
O-Ring D Quantity
1
Liquid Inlet Type
O-Ring
Super Heat
0.4
Liquid Inlet Style
Captured O-Ring
Suction Inlet Fitting Gender
Female
Refrigerant Type
R134a
Suction Inlet Style
Female Insert O-Ring
Liquid Inlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Tonnage
1.5
Liquid Outlet Type
Insert O-Ring
Mounting Hole Quantity
2
O-Ring A Quantity
1
Suction Outlet Thread Type
Not Threaded
O-Ring C Quantity
1
Liquid Outlet Style
Female Insert O-Ring
Suction Inlet Type
Insert O-Ring
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Liquid Outlet Thread Type
Not Threaded
O-Ring B Quantity
1

Dimensions

Liquid Inlet Fitting Thread Diameter
No. 6
Suc Size
0.78 in
Liquid Outlet Fitting Thread Diameter
No. 8
Liquidlet Size
0.4 in
Suction Inlet Fitting Thread Diameter
No. 12
Suction Outlet Fitting Thread Diameter
No. 12
Lqd Out Size
0.64 in
Suc Out Size
0.72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.