Infiniti I30 01-00/Niss Altima 01-98-Max Fan Motor, 75811

  • Mfr # 75811

  • Zoro # G9590151


product price:  $72.49
/ea

Key Features

Number of Speeds
OE Equivlent
Type
Motor Only
Mount Type
OE Mount
Motor Type
2 Pole
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75811
Zoro #
G9590151
UPC #
96361758117
Country of Origin
Unknown

Dimensions

Motor Diameter
4 IN

Details

Number of Speeds
OE Equivlent
Type
Motor Only
Mount Type
OE Mount
Motor Type
2 Pole
Connector Quantity
1
Terminal Quantity
4
Terminal Gender
Male
Connector Gender
Female
Rotation
Clockwise
Connector Shape
Oval
Bolt Quantity
3
Wire Quantity
4 Lead Wires w/ Connector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.