Zoro Homepage

INFINITI I30 96/NISSAN MAXIMA 96-95

  • Mfr # 54877

  • Zoro # G202147852


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Type
Plate & Fin
Width
8.500 IN
Outlet Diameter
No. 8
Material
Aluminum
Height
10.25 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54877
Zoro #
G202147852
UPC #
96361548770
Country of Origin
Unknown

Dimensions

Width
8.500 IN
Outlet Diameter
No. 8
Height
10.25 IN
Depth
2.875 IN
Core Depth Fraction
2-7/8 in
Core Width Fraction
8-1/2 in
Core Height Fraction
10-1/4 in
Outlet Fitting Outside Diameter
No. 8

Details

Type
Plate & Fin
Material
Aluminum
O-Ring B Quantity
1
Outlet Fitting Type
Female O-Ring
O-Ring A Quantity
1
Inlet Fitting Type
Male Insert O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.