This item is Discontinued.

Four Seasons Infiniti I30 97-96/Nissan Maxima 97-95 New Compressor, 68453 68453

Infiniti I30 97-96/Nissan Maxima 97-95 New Compressor, 68453 (Discontinued)

  • Mfr # 68453
  • Zoro # G5335509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68453
Zoro #
G5335509
UPC #
96361684539
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.500 in

Details

Includes
Clutch Included
Compressor Type
CWV618
Type
Nihon/Calsonic
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
PAG 46
Oil Filled
Included
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Coil Clock Position
1 Wire Lead
Suction Port Type
O-Ring
O-Ring A Quantity
1
Terminal Type
Pin
Distance From Clutch To Mounting Flange
1.000 IN
Mounting Type
Tangent Mount
O-Ring B Quantity
1
Discharge Port Type
O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.