
INFINITI I30 99-96/NISSAN MAXIMA 99-95
Mfr # 54878
Zoro # G402147874
original price:Â $101.99 , new price: $95.99 , 5 percent off
new price:Â $95.99
/ea
Free Shipping & Returns
Key Features
Height
10 IN
Width
8.500 IN
Outlet Diameter
No. 8
Material
Aluminum
Type
Plate & Fin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54878
Zoro #
G402147874
UPC #
96361548787
Country of Origin
Unknown
Dimensions
Height
10 IN
Width
8.500 IN
Outlet Diameter
No. 8
Depth
2.875 IN
Outlet Fitting Outside Diameter
No. 10
Core Width Fraction
9-1/4 in
Core Depth Fraction
2-7/8 in
Core Height Fraction
10 in
Details
Material
Aluminum
Type
Plate & Fin
O-Ring B Quantity
1
O-Ring C Quantity
1
Inlet Fitting Type
Male Insert O-Ring
O-Ring A Quantity
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.