
Infiniti Jx35 13 Rad-Cond Fan, 76333
Mfr # 76333
Zoro # G9590842
original price: $389.99
10% off
new price: $350.99
/ea
Free Shipping & Returns
Key Features
Type
Motor Assembly
Height
16.25 in
Material
Plastic / Metal
Width
31.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76333
Zoro #
G9590842
UPC #
9636102787
Country of Origin
Unknown
Dimensions
Height
16.25 in
Width
31.75 in
Details
Type
Motor Assembly
Material
Plastic / Metal
Color
Black
Voltage
12
Terminal Quantity
3
Blade Type
Rigid
Shroud Included
Included
Electrical Or Mechanical
Electrical
Fan Quantity
2
Connector Gender
Female
Connector Type
3 Terminal Connector
Shroud Material
Plastic
Connector Quantity
1
Connector Shape
Oval
Mount Type
OE mount
Terminal Gender
Male
Hub Bolt Hole Quantity
OE Mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.