Infiniti Jx35 13/Qx60 15-14 Nissan Path Filter Drier, 83266

  • Mfr # 83266

  • Zoro # G9597510


product price:  $16.79
/ea

Key Features

Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.438 in
In Line Filter Material
Desiccant
Body Diameter
1.500 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83266
Zoro #
G9597510
UPC #
96361832664
Country of Origin
Unknown

Dimensions

Outlet Diameter
.438 in
Body Diameter
1.500 IN
Body Length
10.75 IN
Overall Depth
10.75 in

Details

Material
Aluminum
Includes
Gasket / Seals
In Line Filter Material
Desiccant
Outlet Fraction
3/8 in
In Line Filter Outlet Fitting Type
Pad Mount
Inlet Filter Fitting Type
Pad Mount
Outlet Fitting Type
Pad Mount
Desiccant
Yes
Inlet Fraction
3/8 in
Connector B Type
Pad Mount
Connector Type
Pad Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.