Infiniti M35 07-06-M45 10-06 Rad-Cond Fan, 76146

  • Mfr # 76146

  • Zoro # G9582740


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Width
29.5 in
Height
20.5 in
Type
Motor Assembly
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76146
Zoro #
G9582740
UPC #
96361761469
Country of Origin
Unknown

Dimensions

Width
29.5 in
Height
20.5 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Mount Type
OE mount
Connector Gender
Female
Connector Type
3 Terminal Connector
Terminal Gender
Male
Fan 1 Blade Quantity
5
Electrical Or Mechanical
Electrical
Fan Quantity
2
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Motor Type A
Radiator Fan Assembly
Shroud Material
Plastic
Shroud Included
Included
Blade Type
Rigid
Terminal Quantity
3
Hub Bolt Hole Quantity
OE Mount
Fan 2 Blade Quantity
5
Connector Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.