INFINITI Q45 93-90/NISS 240 SER 90-89-MA

  • Mfr # 33593

  • Zoro # G502110815


product price:  $20.15
/ea

Key Features

Type
W/ Pad Mount
Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Outlet Fraction
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33593
Zoro #
G502110815
UPC #
96361335936
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Length
6.000 IN
Body Diameter
2.500 IN
Overall Depth
6.000 in

Details

Type
W/ Pad Mount
Material
Aluminum
Includes
Gasket / Seals
Outlet Fraction
3/8 in
Outlet Fitting Type
Pad Mount
Bracket
w/o Bracket
O-Ring C Quantity
2
Connector Type
Pad Mount
In Line Filter Outlet Fitting Type
Pad Mount
Desiccant
Yes
Inlet Fitting Type
Pad Mount
Connector B Type
Pad Mount
In Line Filter Material
Desiccant
Inlet Filter Fitting Type
Pad Mount
O-Ring B Quantity
1
O-Ring A Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.