Infiniti Q45 96-90-Qx4 00-97/Mitsubishi Pulley, 45062

  • Mfr # 45062

  • Zoro # G2646479


product price:  $37.19
/ea

Key Features

Type
Pulley
Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
1 in
Belt Type
Serpentine
Width
25.4 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45062
Zoro #
G2646479
UPC #
96361450622
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
1 in
Width
25.4 MM
Inside Diameter
.47 IN
Belt Width
0.875 in
Bore Dia.
.47 in

Details

Type
Pulley
Material
Steel
Belt Type
Serpentine
Pulley Type
Back Idler
Mount Hole Qty
1
Groove Quantity
Smooth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.