Zoro Homepage

Infiniti Q50 15-14 New Compressor, 98588

  • Mfr # 98588

  • Zoro # G5361628


original price: $646.99
10% off
new price: $581.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Sanden
Compressor Type
PXC14
Mounting Type
3 Tangent One on Rear Head
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98588
Zoro #
G5361628
UPC #
96361070523
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.5 in

Details

Includes
Clutch Included
Type
Sanden
Compressor Type
PXC14
Mounting Type
3 Tangent One on Rear Head
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
0.70 IN
O-Ring B Quantity
1
Electronic Control Valve
Yes
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
Terminal Type
Pin
Compatible Refrigerant Oil Type
PAG 46
O-Ring A Quantity
1
ECV Harness Connector
Compressor SE12F, Vehicle SE12M
Oil Filled
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.