
Infiniti Qx4 00-97/Niss Pathfinder 01-96
Mfr # 47523
Zoro # G500625373
original price: $99.45
10% off
new price: $89.49
/ea
Free Shipping & Returns
Key Features
Material
Steel
Type
Nihon/Calsonic
Coil Voltage
12 2H
Mounting Type
Snap Ring
Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47523
Zoro #
G500625373
UPC #
96361475236
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
5.250 in
Details
Material
Steel
Type
Nihon/Calsonic
Coil Voltage
12 2H
Mounting Type
Snap Ring
Belt Type
Serpentine
Lead Wire
Lead Wires
Rotation
CCW-CW
Groove
5
Description
Infiniti Qx4 00-97/Niss Pathfinder 01-96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.