Infiniti Qx4 01-00/Niss Pathfinder 01-00 Expansion Valve, 39058

  • Mfr # 39058

  • Zoro # G8524611


product price:  $35.85
/ea

Key Features

Type
Block Type
Material
Aluminum
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Style
FIO
Liquid Inlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39058
Zoro #
G8524611
UPC #
96361390584
Country of Origin
Unknown

Dimensions

Suc Out Size
0.69 in
Suc Size
0.69 in
Liquidlet Size
0.55 in
Liquid Inlet Fitting Thread Diameter
No. 8
Lqd Out Size
0.550 in
Suction Inlet Fitting Thread Diameter
No. 10
Suction Outlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 8

Details

Type
Block Type
Material
Aluminum
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Style
FIO
Liquid Inlet Fitting Gender
Female
Refrigerant Type
R134a
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Style
FIO
Super Heat
-1
Suction Outlet Thread Type
Not Threaded
Liquid Inlet Type
Insert O-Ring
O-Ring A Quantity
1
Suction Inlet Thread Type
Not Threaded
Tonnage
1.5
Mounting Hole Quantity
2
Suction Outlet Fitting Gender
Female
Liquid Outlet Style
FIO
Suction Inlet Fitting Gender
Female
Suction Inlet Type
Insert O-Ring
Suction Outlet Type
Insert O-Ring
Suction Inlet Style
FIO
Liquid Outlet Type
Insert O-Ring
O-Ring B Quantity
1
Liquid Outlet Fitting Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.