INFINITI QX4 99-97/NISS 240 SER 97-89-PA

  • Mfr # 45002

  • Zoro # G602159103


product price:  $35.89
/ea

Key Features

Type
Pulley
Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
0.94 in
Belt Type
Serpentine
Width
23.9 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45002
Zoro #
G602159103
UPC #
96361450028
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
0.94 in
Width
23.9 MM
Inside Diameter
0.47 IN
Belt Width
0.750 in
Bore Dia.
.47 in

Details

Type
Pulley
Material
Steel
Belt Type
Serpentine
Groove Quantity
5
Mount Hole Qty
1
Pulley Type
Idler Pulley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.