Zoro Homepage

INFINITI/NISSAN:DIESEL KIKI-ZEXEL-SELTEC

  • Mfr # 68641

  • Zoro # G402146860


original price: $328.99
10% off
new price: $295.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
DKS17D
Type
York-Diesel Kiki-Zexel-Seltec
Terminal Type
Pin
Distance From Clutch To Mounting Flange
0.500 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68641
Zoro #
G402146860
UPC #
96361686410
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.500 in

Details

Includes
Clutch Included
Compressor Type
DKS17D
Type
York-Diesel Kiki-Zexel-Seltec
Terminal Type
Pin
Distance From Clutch To Mounting Flange
0.500 IN
Refrigerant Type
R134a
O-Ring A Quantity
1
Pulley Belt Type
Serpentine
Suction Port Type
O-Ring
O-Ring B Quantity
1
Mounting Type
Tangent Mount
Oil Filled
Included
Coil Voltage
12 2H
Coil Clock Position
1 Wire Lead
Discharge Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 46

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.