
Infiniti/Nissan:Nihoncalsonic, 68682
Mfr # 68682
Zoro # G3553100
original price: $365.99
6% off
new price: $340.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Type
Nihon/Calsonic
Compressor Type
CSE617
Coil Voltage
12 2H
Electronic Control Valve
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
68682
Zoro #
G3553100
UPC #
96361686823
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.53 in
Details
Includes
Clutch Included
Type
Nihon/Calsonic
Compressor Type
CSE617
Coil Voltage
12 2H
Electronic Control Valve
Yes
Suction Port Type
O-Ring
Distance From Clutch To Mounting Flange
0.8 IN
ECV Harness Connector
Compressor SE12F, Vehicle SE12M
Oil Filled
Included
O-Ring B Quantity
1
O-Ring A Quantity
1
Refrigerant Type
R134a
Terminal Type
Pin
Mounting Type
Tangent Mount
Discharge Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 46
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.