
INTERNATIONAL 4100-SERIES 12-11
Mfr # 34002
Zoro # G402077065
product price: $116.10
/ea
Free Shipping & Returns
Key Features
Type
Accumulator Kit
Material
Aluminum
In Line Filter Material
Desiccant
Bracket
w/o Bracket
Desiccant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34002
Zoro #
G402077065
UPC #
96361340022
Country of Origin
Unknown
Dimensions
Body Length
6.0 IN
Body Diameter
3.000 IN
Details
Type
Accumulator Kit
Material
Aluminum
In Line Filter Material
Desiccant
Bracket
w/o Bracket
Desiccant
Yes
Inlet Fraction
1/2 in
Gasket / Seals
Included
Outlet Fitting Type
Pad Mount
Outlet Fraction
5/8 in
Mounting Bracket Included
Not Included
Desiccant Replaceable
Not Replaceable
Inlet Fitting Type
Pad Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.